Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
GEDORE 8MM BALLENDHEXKEY 42 KEL 8
GEDORE 8MM BALLENDHEXKEY 42 KEL 8
Pin wrench ball head 42 KEL
References
gedore:
42 KEL 8
rubix:
114A7445
manufacturer :
6370760
ean:
4010886637074
Technical specifications
Imprint
Hex / Allen
Imprint size
8 mm
Length
208
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 8MM BALLENDHEXKEY 42 KEL 8
Hexagon Allen key, extra long 8 mm GEDORE vanadium steel 59CrV4, chrome-plated
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
8 mm
Length
208
mm
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.11
excl. VAT
/
Each
£
13.33
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 19MM ALLEN KEY 42 19
WERA 022041 950PKLS HEX KEY 2.0/100 LONG BALLEND CHROME-PLATED
GEDORE 5MM SOCKET HEX KEY 42 Z 5
GEDORE DT 2142 3 HEXAGON SOCKET KEY WITH 2C-T-HANDLE
FACOM HEXAGONAL KEY 83.8AVSE
FACOM HEXAGONAL KEY 82H.1/4
WERA 024012 967 TORX KEY TX25/60 SHORT BLACKLASER
ROEBUCK HEX WRENCH LONG ARM 5/64 INCH
ROEBUCK HEX WRENCH LONG ARM 7/32 INCH
FACOM 89TXA.50 TORX 50 P SHAPED HEX KEY
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 10MM
WERA 021625 950L HEX KEY 5.0/160 LONG CHROME PLATED
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 1.5MM
FACOM 15MM HEX WRENCH 83H.15
FACOM 84TZSA.7 7MM P SHAPED HEX KEY METRIC BALL