Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK T HANDLE HEX KEY BALL POINT 5/16 INCH
ROEBUCK T HANDLE HEX KEY BALL POINT 5/16 INCH
Hex-Keys Wrench With Ball Point Black Phosphate Finish
References
roebuck:
6854030
rubix:
2525521
Technical specifications
Length
175
mm
Finishing
Chromed
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK T HANDLE HEX KEY BALL POINT 5/16 INCH
Hex Keys Imperial with Ball Point-2C T-Handle, Black Phosphate Finish.
Technical specifications
Attributes
Length
175
mm
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.74
excl. VAT
/
Each
£
11.69
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
FACOM HEXAGONAL KEY 83.4AVSE
ROEBUCK BALL HEX WRENCH LONG ARM 5MM
WERA 022050 950PKL HEX KEY 1.5/90 LONG BALLEND CHROME PLATED
FACOM 86H.JE7ASLS SLS 7 PIECE FOLDING METRIC HEX KEYS 2.5MM - 10MM
FACOM 6.0MM LONG BALL HEX 83SH.6
WERA 027106 950PKL BM HEX KEY 5.0/160 LONG BALLEND BLACKLASER
BAHCO 1995M-12 OFFSET KEY 12MM BLACK
FACOM 2.0MM HEX KEY LONG BALL 83SH.2
ROEBUCK HEX WRENCH LONG ARM 5/8 INCH
WERA 027105 950PKL BM HEX KEY 4.0/140 LONG BALLEND BLACKLASER
FACOM HEXAGONAL KEY 82H.27
STAHLWILLE 43250030 M3X200MM T-HANDLE DRIVER
WERA 022704 3950PKL HEX KEY 4.0/137 LONG BALLEND STAINLESS
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 6MM
FACOM 22MM ALLEN KEY 83H.22