Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 3MM
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 3MM
Long arm hexagon keys - nickel plated - metric
References
roebuck:
5095511
rubix:
2525642
ean:
3660338517433
Technical specifications
Imprint
Hex / Allen
Imprint size
3 mm
Length
129
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 3MM
Standard: ISO 2936L
Fully hardened alloy steel for a strong wrench with an extra hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
3 mm
Length
129
mm
Finishing
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.24
excl. VAT
/
Each
£
0.29
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 4MM
FACOM 89TXA.8 TORX 8 P SHAPED HEX KEY
ROEBUCK HEX WRENCH SHORT ARM 5/32 INCH
ROEBUCK BALL HEX WRENCH LONG ARM 2.5MM
WERA 022047 950PKLS HEX KEY 8.0/200 LONG BALLEND CHROME-PLATED
FACOM HEXAGONAL KEY 89.50
ROEBUCK HEX WRENCH LONG ARM 1/8 INCH
GEDORE HEX SOCKET 3MM 1669540 DTT423
MAKITA 783203-8 HEX WRENCH 5
FACOM 89TXA.6 T HANDLE HEX KEY
SECO 4SMS795 75000262 C60 SPARE PART
ROEBUCK BALL HEX WRENCH LONG ARM 3/32 INCH
STAHLWILLE 10759.A.1/16 OFFSET SCREW DRIVER 50MM
FACOM HEXAGONAL KEY 83H.7/64
BAHCO 1996M-8 SCRWD OFFSET 1996M HEX BALL END 8