References
Facom:512
Rubix:80046718
EAN:3148511817209



Product details : FACOM 512-ANGLE SECTION LOCK 512
Vise clamp for gusset
-To firmly grasp and hold the angles, U-shaped iron.
-Jaw and body in sheet metal.
-Adjustment of the opening by screw.
-Size: 280 x 85 x 70 mm.
- Presentation: chrome-plated.
-To firmly grasp and hold the angles, U-shaped iron.
-Jaw and body in sheet metal.
-Adjustment of the opening by screw.
-Size: 280 x 85 x 70 mm.
- Presentation: chrome-plated.
Strengths
To firmly grasp and hold the angles, U-shaped
Technical specifications
Attributes
| Logistic Weight | 926 g |
|---|---|
| Packaged dimensions (D x W x H) | 288x90x70 mm |
| Package weight | 926 g |
| Nose shape | vise |
| Clamping capacity | 50 mm |
| Length | 280 mm |
| Weight | 953 g |
| Type | pliers-vices |
Show UNSPSC/ECL@SS
£ 59.14 excl. VAT
/ Each
£ 70.97 incl. VAT
- Delivery usually within ( 14 ) days
