Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Locking pliers
MILWAUKEE 4932471729 10 MAXBITE CURVED LOCKING PLIERS
MILWAUKEE 4932471729 10 MAXBITE CURVED LOCKING PLIERS
Locking pliers Milwaukee
References
milwaukee:
4932471729
rubix:
395A6445
ean:
4058546296285
Product details
Technical specifications
Product details : MILWAUKEE 4932471729 10 MAXBITE CURVED LOCKING PLIERS
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.43
excl. VAT
/
Each
£
17.32
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
IRWIN VISE GRIP FAST RELEASE CURVE JAW LOCK PLIER INC WIRE CUTTER 10WR
BAHCO 2951-180 GRIP LOCKING PLIERS WITH CURVED JAWS 190 MM
MILWAUKEE 4932471731 6 LONG NOSE LOCKING PLIERS
IRWIN VISE GRIP LOCKING PLIERS 10R 250MM
STANLEY 0-84-810 STRAIGHT JAW MOLE GRIPS 7 INCH
GEDORE 137 7 - MOLE GRIPS
FACOM 512-ANGLE SECTION LOCK 512
BRITOOL EXPERT LOCKING PLIERS CURVED JAW 225MM/9 INCH
IRWIN VISE GRIP C-CLAMP LARGE THROAT 18/445MM
IRWIN VISE GRIP FAST RELEASE CURVE JAW LOCK PLIERS INC WIRE CUTTER 7WR
ROEBUCK SELF GRIP STRAIGHT JAW WRENCH 7 INCH
IRWIN VISE GRIP C-CLAMP STANDARD TIP 11 INCH
BAHCO 2953-250 UNIV.LOCKING CURVED PLIER 250
FACOM LONG NOSE AUTO PLIER 582.7
IRWIN VISE GRIP LONG NOSE PLIERS 150MM MP213169