IRWIN VISE GRIP LOCKING PLIERS 7R 175MM
Irwin Vise-Grip Straight Jaw Locking Pliers
See technical informationSee documentsReferences
Irwin:T0302EL4
Rubix:213166
EAN:0038548003016



Documents
Product details : IRWIN VISE GRIP LOCKING PLIERS 7R 175MM
Irwin 175mm Straight Jaw Locking Plier, T0302EL4 (Pack of 5) is a premium quality Other Pliers from Irwin. Moglix is a well-known ecommerce platform for qualitative range of Other Pliers. All Irwin 175mm Straight Jaw Locking Plier, T0302EL4 (Pack of 5) are manufactured by using quality assured material and advanced techniques, which make them up to the standard in this highly challenging field. The materials utilized to manufacture Irwin 175mm Straight Jaw Locking Plier, T0302EL4 (Pack of 5), are sourced from the most reliable and official Other Pliers vendors, chosen after performing detailed market surveys.
Strengths
Straight jaw is great for securely gripping and torquing maximum contact
Self-energising lower jaw mechanism provides 3X more gripping power
Pivot allows jaw to align on workpiece
2X longer life high grade alloy steel
Hex key adjusting screw
Self-energising lower jaw mechanism provides 3X more gripping power
Pivot allows jaw to align on workpiece
2X longer life high grade alloy steel
Hex key adjusting screw
Applications
Gripping
Clamping
Clamping
Technical specifications
Attributes
| Nose shape | straight |
|---|---|
| Clamping capacity | 38 mm |
| Length | 175 mm |
| Capacity | 38 mm |
| Type | 7r |
Show UNSPSC/ECL@SS
£ 20.70 excl. VAT
/ Each
£ 24.84 incl. VAT
- Usually arrives within 14 working days