BAHCO 2421 G-160 FLAT NOSE PL LONG 160

Long flat nose pliers 2421

See technical informationSee documents
References
Bahco:2421 G-160
Rubix:4512643
EAN:7314150102549
brand logo
Technical specifications
Nose shapeflat
Length of noses50 mm
Length160 mm
See all Specifications
Documents

Product details : BAHCO 2421 G-160 FLAT NOSE PL LONG 160


A long flat nose plier developed according to the scientific Ergo process ISO 5745. Finished in black with anti-corrosion treated. Manufactured from high performance alloy steel, Ergo handles with 2-component combination, thermoplastic surface on tough polypropylene which gives superior grip.

Technical specifications


Attributes
Logistic Weight170 g
Nose shapeflat
Length of noses50 mm
Length160 mm
Weight170 g
Show UNSPSC/ECL@SS
£ 28.71 excl. VAT
/ Each
£ 34.45 incl. VAT
  • Delivery usually within ( 14 ) days