Micro-Tech® gripper with extra-long tips
Nose shape | Long |
---|---|
Length of noses | 48 mm |
Length | 160 mm |
Logistic Weight | 119 g |
---|---|
Packaged dimensions (D x W x H) | 175x65x20 mm |
Package weight | 119 g |
Nose shape | Long |
Length of noses | 48 mm |
Length | 160 mm |
Weight | 80 g |
Usually arrives within 14 working days