References
Facom:580.6
Rubix:2003254
EAN:3148517716148

Product details : FACOM AUTO LOCK PLIERS 6 580.6
PRESSURE CLAMP WITH ANGLED TIPS 6P
Technical specifications
Attributes
| Nose shape | curved |
|---|---|
| Clamping capacity | 30 mm |
| Length | 150 mm |
| Capacity | 150 mm |
| Weight | 235 g |
| Type | lock-grip pliers |
Show UNSPSC/ECL@SS
£ 47.53 excl. VAT
/ Each
£ 57.04 incl. VAT
- In stock: Next day delivery
