IRWIN VISE GRIP LOCKING PLIERS 9LN 225MM

Irwin Vise-Grip Long Nose Locking Pliers

See technical informationSee documents

References

Irwin:T1502EL4
Rubix:213170
EAN:0038548001517
brand logo

Technical specifications

Nose shapelong
Clamping capacity70 mm
Length225 mm
See all Specifications

Documents

Product details : IRWIN VISE GRIP LOCKING PLIERS 9LN 225MM


VISE-GRIP® Original Long Nose Locking Pliers 9LN 225mm with a classic guarded trigger release, are designed to provide maximum locking force. Long, straight nose provides easy access in narrow, hard-to-reach places, straight jaw provides maximum contact on flat, square or hex materials, perfect for any application that requires maximum torque. Self-energising lower jaw mechanism provides 3X more gripping power. Pivot allows jaw to align on workpiece for maximum grip without slipping or stripping. 2X longer life high grade alloy steel is heat treated for maximum toughness and durability. Hex key adjusting screw tightens to draw material closer together for tighter grip & loosens to provide controlled release.

Strengths

Long, straight nose provides easy access in narrow, hard-to-reach places
Self-energising lower jaw mechanism provides 3X more gripping power
2X longer life high grade alloy steel, heat treated
Pivot allows jaw to align on workpiece
Hex key adjusting screw

Applications

Gripping
Clamping

Technical specifications


Attributes
Nose shapelong
Clamping capacity70 mm
Length225 mm
Capacity70 mm
Typelocking pliers
£ 25.84 excl. VAT
/ Each
£ 31.01 incl. VAT
  • In stock: Next day delivery