References
Knipex:30 33 160
Rubix:388A3373
EAN:4003773043539



Product details : KNIPEX 3033160 LONG NOSE PLIERS 160MM
Heavy duty and wear resisting. Different jaw styles. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x50x12 mm |
|---|---|
| Logistic Weight | 111 g |
| Nose shape | straight |
| Length of noses | 41 mm |
| Length | 160 mm |
| Weight | 111 g |
Show UNSPSC/ECL@SS
£ 23.61 excl. VAT
/ Each
£ 28.33 incl. VAT
- Delivery usually within ( 14 ) days