FLUKE 707 LOOP CALIBRATOR

Loop Calibrator

See technical information

References

Fluke:707
Rubix:1440879
Manufacturer :1617262
EAN:0095969107150
brand logo

Product details : FLUKE 707 LOOP CALIBRATOR


Fluke 707 Loop Calibrator, 0-28 V, .015% Accuracy

Strengths

mA accuracy of 0.02%
Push button 25% steps for fast, easy linearity checks. Save time over traditional knob type controls
"Span Check" for fast confirmation of zero and span
Selectable slow ramp, fast ramp, and step to provide smooth outputs for valve slewing and loop functional tests
24 volt internal loop supply, so you can power and read a transmitter at the same time without carrying a DMM
Single 9V battery that is easily changed
0 - 20 mA or 4 - 20 mA default start up modes
Easy battery exchange without opening the case
0-28 V DC measurement to check Loop Voltage
Selectable step or ramp outputs

Applications

Instrumentation calibration;Instrumentation Maintenance;Petro-Chemical;Oil and Gas;Pharmaceutical;Water and wastewater;Food and Beverage;Power Generation

Technical specifications


Attributes
£ 1,248.23 excl. VAT
/ Each
£ 1,497.88 incl. VAT
  • Usually arrives within 14 working days