References
Draper:10204
Rubix:390A4492
Manufacturer :10204



Product details : DRAPER 10204 ABS MAINS TESTER 150MM
This ABS mains tester is manufactured, tested and certified to all relevant UK and European standards. Slotted 3mm wide steel blade with fully encapsulated insulated handle and sheath for maximum safety. Handle has voltage indicator lamp and strong plastic pocket clip. Voltage testing range 120-250V AC.
Technical specifications
Attributes
| Measurement range | 120-250v ac |
|---|---|
| Length | 150 mm |
Show UNSPSC/ECL@SS
£ 2.41 excl. VAT
/ Each
£ 2.89 incl. VAT
- Delivery usually within ( 7 ) days
