Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measurements
Electrical scale
Electrical scale - Other
MARTINDALE TEST LEADS WITH SPRUNG RETRACTABLE SHROUD MARTL46
MARTINDALE TEST LEADS WITH SPRUNG RETRACTABLE SHROUD MARTL46
Unfused Test Lead
References
martindale electric:
TL46
rubix:
2023539
manufacturer :
MARTL46
ean:
5036162183805
Technical specifications
Type
Unfused Test Lead
Product details
Technical specifications
Product details : MARTINDALE TEST LEADS WITH SPRUNG RETRACTABLE SHROUD MARTL46
Technical specifications
Attributes
Type
Unfused Test Lead
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.78
excl. VAT
/
Each
£
26.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KEWTECH ACC50MTL TEST LEAD EXTENSION 50M
MARTINDALE CP-211 CHECK PLUG 240V
FLUKE FTPL-1 FUSE TEST PROBE SET WITH TEST LEADS
FLUKE TP165X REMOTE CONTROL PROBE (1650 SERIES)
MARTINDALE EZ365 TEST PLUG
MARTINDALE VIPDLOKPRO138-S PRO LOCK OUT KIT WITH VOLTAGE INDICATOR AND
FLUKE 810 VIBRATION TESTER
KEWTECH CORPORATION LTD ACC065 NON FUSED DISTRIBUTION TEST LEADS FOR K
MARTINDALE UNFUSED TEST LEADS WITH STRAIGHT FIXED SHROUD
FLUKE 4020462 TLK-225-1 MASTER ACCESSORY SET
MARTINDALE PC104/32 32A 4 PIN 3PHASE SOCKET TESTER
MARTINDALE CP-301 CHECK PLUG 110V
SILVERLINE LAN TESTER 539465
TPI-A256 AC/DC UP TO 400A CURRENT CLAMP ADAPTOR FOR DIGITAL MULTIMETER
MARTINDALE 63A 4PINSOCKETTESTER PC104/63