References
Dormer:D750225.0X2.0
Rubix:1074879
EAN:7320760285688



Product details : DOR HSS CUTTER 225.0X2.0
HSS cut-off saw with tooth pitch 5 DIN 1837 HZ uncoated for steel <850 N/mm². Stainless automatic steel. Cast iron. Titanium and nickel alloys <900 N/mm². Copper and aluminium alloys and synthetic materials such as thermoplastics.
FRAISE SCIE 225 X2,0 D750 HSS ST
Applications
• Automatics steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Unalloyed aluminium-magnesium (<100 HB <350 N/mm²)
• Alloyed aluminium (silicon 0.5%) (<150 HB <500 N/mm²)
• Alloyed aluminium (silicon > 0.5% < 10%) (<120 HB <400 N/mm²)
• Plastics - Thermoplastics
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Unalloyed aluminium-magnesium (<100 HB <350 N/mm²)
• Alloyed aluminium (silicon 0.5%) (<150 HB <500 N/mm²)
• Alloyed aluminium (silicon > 0.5% < 10%) (<120 HB <400 N/mm²)
• Plastics - Thermoplastics
Technical specifications
Attributes
| Centre-centre hole | 63 mm |
|---|---|
| Height | 100 mm |
| Thickness | 2 mm |
| Body material | hss |
| Cutting width | 225 mm |
| Number of teeth to the inch | 5 |
Show UNSPSC/ECL@SS
£ 134.40 excl. VAT
/ Each
£ 161.28 incl. VAT
- Usually arrives within 14 working days
