References
Mitutoyo:7012-10
Rubix:1298760
EAN:6923903400095

Technical specifications
| Attraction force | 600 N |
|---|---|
| Type of arm | threaded |
| Action radius | 250 mm |
Product details : MITUTOYO 7012-10 MAGNETIC STAND WITH FLEXIBLE ARM
Magnetic base with V prism and flexible arm.
Technical specifications
Attributes
| Attraction force | 600 N |
|---|---|
| Type of arm | threaded |
| Action radius | 250 mm |
| Length of arms | 337 mm |
Show UNSPSC/ECL@SS
£ 171.02 excl. VAT
/ Each
£ 205.22 incl. VAT
- Usually arrives within 14 working days