Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Holders, auxiliary equipment items
Comparator support
Comparator base
CUTLINE 892069 UNVERSAL MAGNETIC STAND - 245MM
CUTLINE 892069 UNVERSAL MAGNETIC STAND - 245MM
Stands
References
giss cutline:
892069
rubix:
246A2589
ean:
3660338446627
Technical specifications
Attraction force
800
N
Thread fitting
M8
Type of arm
Articulated
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892069 UNVERSAL MAGNETIC STAND - 245MM
UNVERSAL MAGNETIC STAND - 245MM
Strengths
Large universal stand
Applications
Universal magnetic stand
Chromed stem
With fine adjustment
Magnetic base with On/Off-switch
For all kind of measurements in various position
Technical specifications
Attributes
Attraction force
800
N
Thread fitting
M8
Type of arm
Articulated
Action radius
245
mm
Length of arms
245
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
77.09
excl. VAT
/
Each
£
92.51
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 892067 SLIDING BAR MAGNETIC STAND (176+150MM)
MITUTOYO 7014-10 MINI MAGNET STAND
CUTLINE 892068 MINI UNVERSAL MAGNETIC STAND - 109MM
MITUTOYO 7013-10 MAG BASE
NOGA NF 1020 (NF1021) 3-D FINE ADJ. WITH ON/OFF BASE
MITUTOYO 7010S-10 MAGNETIC STAND
CUTLINE 892066 UNVERSAL MAGNETIC STAND - 212MM
NOGA MG 71003 1015 WITH MAG BASE MB-C
MITUTOYO 7033-10 JOINTED MAGNETIC STAND
ROEBUCK MB-5 MAGNETIC BASE WITH FINE ADJUSTMENT
LTL DG 1010 THREAD INDICATOR ARM
MITUTOYO 7031-10 JOINTED MAGNETIC STAND
MITUTOYO 7011S-10 MAGNETIC STAND WITH FINE ADJUSTMENT
ROEBUCK FLEXIBLE STEM MAGNETIC BASE
LINEAR TOOLS NOGA MAG BASE NF1200