Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Holders, auxiliary equipment items
Comparator support
Comparator base
CUTLINE 892067 SLIDING BAR MAGNETIC STAND (176+150MM)
CUTLINE 892067 SLIDING BAR MAGNETIC STAND (176+150MM)
Stands
References
giss cutline:
892067
rubix:
246A2587
ean:
3660338446603
Technical specifications
Attraction force
800
N
Thread fitting
M8
Type of arm
Sliding
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892067 SLIDING BAR MAGNETIC STAND (176+150MM)
SLIDING BAR MAGNETIC STAND (176+150MM)
Strengths
Slidding bar Stand
Applications
Sliding bar magnetic stand
Chromed stem
With fine adjustment
Magnetic base with On/Off-switch
For all kind of measurements in various position
Technical specifications
Attributes
Attraction force
800
N
Thread fitting
M8
Type of arm
Sliding
Action radius
176
mm
Length of arms
176
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.34
excl. VAT
/
Each
£
24.41
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
NOGA PH3100 MINI MAGNETIC BASE
CUTLINE 892066 UNVERSAL MAGNETIC STAND - 212MM
ROEBUCK FLEXIBLE STEM MAGNETIC BASE
NOGA MG 71003 1015 WITH MAG BASE MB-C
MITUTOYO 7031-10 JOINTED MAGNETIC STAND
MITUTOYO 7032-10 JOINTED MAGNETIC STAND
CUTLINE 892070 HYDRAULIC UNIVERSAL MAGNETIC STAND - 288MM
MITUTOYO 7010S-10 MAGNETIC STAND
ROEBUCK MB-5 MAGNETIC BASE WITH FINE ADJUSTMENT
MITUTOYO 7011S-10 MAGNETIC STAND WITH FINE ADJUSTMENT
MITUTOYO 811-012 TESTING STAND SHORE D ALL TYPES
ECLIPSE MAGNETICS E901 MAGNETIC BASE-FINE ADJ(E901
MITUTOYO 7013-10 MAG BASE
MITUTOYO 7014-10 MINI MAGNET STAND
LINEAR TOOLS NOGA MAG BASE NF1200