Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Holders, auxiliary equipment items
Comparator support
Comparator base
MITUTOYO 7011S-10 MAGNETIC STAND WITH FINE ADJUSTMENT
MITUTOYO 7011S-10 MAGNETIC STAND WITH FINE ADJUSTMENT
Magnetic Stand
References
mitutoyo:
7011S-10
rubix:
80846262
ean:
6923903400088
Technical specifications
Attraction force
600
N
Thread fitting
Male
Type of arm
Threaded
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MITUTOYO 7011S-10 MAGNETIC STAND WITH FINE ADJUSTMENT
Technical specifications
Attributes
Attraction force
600
N
Thread fitting
Male
Type of arm
Threaded
Action radius
8
mm
Length of arms
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.79
excl. VAT
/
Each
£
104.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITUTOYO 7031-10 JOINTED MAGNETIC STAND
NOGA PH3100 MINI MAGNETIC BASE
ROEBUCK FLEXIBLE STEM MAGNETIC BASE
MITUTOYO 7033-10 JOINTED MAGNETIC STAND
MITUTOYO 7014-10 MINI MAGNET STAND
NOGA NF 1020 (NF1021) 3-D FINE ADJ. WITH ON/OFF BASE
CUTLINE 892067 SLIDING BAR MAGNETIC STAND (176+150MM)
MITUTOYO 7032-10 JOINTED MAGNETIC STAND
ECLIPSE MAGNETICS E901 MAGNETIC BASE-FINE ADJ(E901
CUTLINE 892066 UNVERSAL MAGNETIC STAND - 212MM
NOGA MG 71003 1015 WITH MAG BASE MB-C
LTL DG 1010 THREAD INDICATOR ARM
ROEBUCK MB-5 MAGNETIC BASE WITH FINE ADJUSTMENT
MITUTOYO 7012-10 MAGNETIC STAND WITH FLEXIBLE ARM
CUTLINE 892069 UNVERSAL MAGNETIC STAND - 245MM