CUTLINE 892070 HYDRAULIC UNIVERSAL MAGNETIC STAND - 288MM


Stands

References
giss cutline:892070
rubix:245A6329
ean:3660338446634
brand logo
brand logo
Technical specifications
Attraction force800 N
Thread fittingM8
Type of armArticulated
See all Specifications

Product details : CUTLINE 892070 HYDRAULIC UNIVERSAL MAGNETIC STAND - 288MM


HYDRAULIC UNIVERSAL MAGNETIC STAND - 288MM

Strengths

Hydraulic stand

Applications

Hydraulic universal magnetic stand
All arms are aluminium alloy
With fine adjustment
Magnetic base with On/Off-switch
For all kind of measurements in various position

Technical specifications


Attributes
Attraction force800 N
Thread fittingM8
Type of armArticulated
Action radius288 mm
Length of arms288 mm
Show UNSPSC/ECL@SS
£ 78.16 excl. VAT
/ Each
£ 93.79 incl. VAT
  • In stock: Next day delivery