References
Mitutoyo:7031-10
Rubix:241A9381
EAN:4946368845197

Technical specifications
| Attraction force | 300 N |
|---|---|
| Type of arm | articulated |
| Action radius | 159 mm |
Product details : MITUTOYO 7031-10 JOINTED MAGNETIC STAND
Strengths
•It comes with a mechanical locking system and allows fine adjustment
You can also fix a dial indicator in any position by mechanically clamping the articulated arm
You can also fix a dial indicator in any position by mechanically clamping the articulated arm
Technical specifications
Attributes
| Attraction force | 300 N |
|---|---|
| Type of arm | articulated |
| Action radius | 159 mm |
| Length of arms | 180 mm |
Show UNSPSC/ECL@SS
£ 378.62 excl. VAT
/ Each
£ 454.34 incl. VAT
- Usually arrives within 14 working days