Magnifying glass lamp

Welcome to the Magnifying glass lamp category on the RUBIX website, where you will find a range of high-quality magnifying lamps designed to enhance your visual precision and improve your work efficiency. RUBIX is committed to providing top-notch products that support your professional endeavours and ensure optimal visibility for your intricate tasks.

Magnifying glass lamps with arms

Our collection includes LED magnifying lamps equipped with robust articulated arms. This feature allows for fast and precise direction of the light beam, ensuring optimal workspace lighting. Whether you need to focus on intricate details or examine small components, our LED magnifying lamps provide the perfect lighting solution.

Hand-held LED magnifiers

We offer hand-held LED magnifiers for industrial applications requiring precise and close-up work. These magnifiers are designed to provide quality and distortion-free magnification, enabling you to examine and conveniently work on small objects. The bi-directional illumination system ensures uniform lighting from both sides, minimizing shadows and enhancing visibility.

Versitale hand-held LED magnifiers

Our hand-held LED magnifiers are versatile and flexible in their usage. You can use them manually, holding the magnifier directly above the object. Alternatively, you can utilize the built-in stand and position the magnifier at a desired angle or height, providing a hands-free working experience.

RUBIX's magnifier category

Whether you're working in electronics, jewellery, crafts, or any other field that requires detailed inspection, our magnifying lamps are a valuable tool to enhance your productivity and accuracy. Experience the convenience of precise illumination and magnification with our reliable and durable magnifying lamps -- browse our selection in the Magnifying Lamp category and choose the perfect solution that meets your specific needs.

Filter Options
CATEGORIES
  • Magnifying glass lamp (6)
  • Brand
  • GISS Cutline
    (2)
  • Lightcraft (Shesto)
    (2)
  • Roebuck
    (2)
  • 6 Product(s) with 6 variant(s):

    Relevance
    brand logobrand logo
    • giss cutline:864928
    • rubix:216A9303
    • ean:3660338193699
    brand logo
    • Magnification:Ā 3x - 5x - 7x
    • Diameter:Ā 117 mm
    • Type:Ā Magnifier
    £ 12.39 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • giss cutline:864926
    • rubix:216A9302
    • ean:3660338193682
    brand logo
    • Magnification:Ā 10x
    • Diameter:Ā 30 mm
    • Type:Ā Magnifier
    £ 31.76 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • lightcraft (shesto):LC8060/L
    • rubix:2523694
    brand logo
    • Magnification:Ā x1.75
    • Diameter:Ā 125 mm
    • Type:Ā daylight lamp with glass lens
    £ 12.22 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • lightcraft (shesto):LC1901
    • rubix:2583323
    brand logo
    • Magnification:Ā x4
    • Diameter:Ā 85 mm
    • Type:Ā Led handhel magnifier
    £ 12.02 excl. VAT
    / Each
    • Usually arrives within 14 working days

    brand logobrand logo
    • roebuck:6557638
    • rubix:2017427
    brand logo
    • Magnification:Ā 4X
    • Type:Ā Lamp with magnifying glass
    • Type of lighting:Ā Led
    £ 8.60 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • roebuck:5092742
    • rubix:1248897
    brand logo
    • Magnification:Ā 10
    £ 5.23 excl. VAT
    / Each
    • In stock: Next day delivery