ROEBUCK HEAD BAND ILLUMINATED MAGNIFIER

Illuminated head band magnifier

See technical informationSee documents

References

Roebuck:6557638
Rubix:2017427
brand logo

Technical specifications

Magnification4x
Typelamp with magnifying glass
Type of lightingled

Documents

Product details : ROEBUCK HEAD BAND ILLUMINATED MAGNIFIER


This head band magnifier has the following features as standard.
Multi-coated acrylic lenses offer a choice of 4 magnification powers via a combination of fixed, flip-up and monocle lenses:
1.
5, 3.
0, 9.
0 and 10.
5.
It also has bright dual LED illumination, tilt and swivel LED adjustment, a visor that can be lifted and lowered as required, and the magnifier can be used when wearing glasses.
The headband magnifier is most useful for assembly and inspection work and is also suitable for hobbies, crafts and general reading.

Technical specifications


Attributes
Magnification4x
Typelamp with magnifying glass
Type of lightingled
£ 9.14 excl. VAT
/ Each
£ 10.97 incl. VAT
  • Usually arrives within 14 working days