CUTLINE 864928 MAGNIFYING GLASS 3X 5X 7X TYPE OF LIGHTING LED
Magnifying glass 3x - 5x - 7x
See technical informationSee documentsReferences
Superseded Ref:6052589
GISS Cutline:864928
Rubix:216A9303
EAN:3660338193699



Documents
Product details : CUTLINE 864928 MAGNIFYING GLASS 3X 5X 7X TYPE OF LIGHTING LED
CR2032 3 V battery included.
LED Lighting.
Delivered in a case.
Strengths
LED Lighting
Technical specifications
Attributes
| Magnification | 3x - 5x - 7x |
|---|---|
| Diameter | 117 mm |
| Type | magnifier |
| Type of lighting | led |
Show UNSPSC/ECL@SS
£ 15.41 excl. VAT
/ Each
£ 18.49 incl. VAT
- In stock: Next day delivery
