CUTLINE 864926 MAGNIFYING GLASS 10X - D.30
Magnifying glass 10x
See technical informationSee documentsReferences
Superseded Ref:5092742
GISS Cutline:864926
Rubix:216A9302
EAN:3660338193682



Documents
Product details : CUTLINE 864926 MAGNIFYING GLASS 10X - D.30
AAA 1.5 V battery included.
Delivered in a case.
Delivered in a case.
Strengths
LED Lighting
Technical specifications
Attributes
| Magnification | 10x |
|---|---|
| Diameter | 30 mm |
| Type | magnifier |
| Type of lighting | led |
Show UNSPSC/ECL@SS
£ 25.15 excl. VAT
/ Each
£ 30.18 incl. VAT
- In stock: Next day delivery
