LIGHTCRAFT LC1901LED HANDHELD MAGNIFIER WITH INBUILT STAND
Lightcraft lc1901led handheld magnifier with inbuilt stand
See technical informationReferences
Lightcraft (Shesto):LC1901
Rubix:2583323

Product details : LIGHTCRAFT LC1901LED HANDHELD MAGNIFIER WITH INBUILT STAND
Ideal for close-up precision work with 2 way lighting system, can be used handheld or placed in chosen position using inbuilt stand.Magnification 4x, lens dimensions 2" x 2", 6 White LED Bulbs and 2-way switch.
Technical specifications
Attributes
| Magnification | x4 |
|---|---|
| Diameter | 85 mm |
| Type | led handhel magnifier |
| Type of lighting | led |
Show UNSPSC/ECL@SS
£ 12.02 excl. VAT
/ Each
£ 14.42 incl. VAT
- Usually arrives within 14 working days
