Lighting and magnifying glasses

Filter Options
CATEGORIES
  • lamp, lighting system (22)
  • magnifying glass lamp (6)
  • magnifying glass (4)
  • Brand
  • balluff
    (1)
  • dewalt
    (1)
  • draper
    (15)
  • draper expert
    (6)
  • giss cutline
    (2)
  • lightcraft (shesto)
    (2)
  • roebuck
    (4)
  • 31 Product(s) with 32 variant(s):

    Relevance
    brand logobrand logo
    • giss cutline:864928
    • rubix:216A9303
    • ean:3660338193699
    brand logo
    • Magnification:3x - 5x - 7x
    • Diameter:117 mm
    • Type:magnifier
    £ 15.41 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • giss cutline:864926
    • rubix:216A9302
    • ean:3660338193682
    brand logo
    • Magnification:10x
    • Diameter:30 mm
    • Type:magnifier
    £ 25.15 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • roebuck:5083800
    • rubix:030157
    brand logo
    • Magnification:10x
    £ 23.07 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • lightcraft (shesto):LC8060/L
    • rubix:2523694
    brand logo
    • Magnification:x1.75
    • Diameter:125 mm
    • Type:daylight lamp with glass lens
    £ 12.22 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • lightcraft (shesto):LC1901
    • rubix:2583323
    brand logo
    • Magnification:x4
    • Diameter:85 mm
    • Type:led handhel magnifier
    £ 12.02 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • draper:78475
    • rubix:156A5071
    • manufacturer :78475
    brand logo
    • Magnification:x 3 (main lens) with x 6 insert
    £ 2.39 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • draper:78476
    • rubix:4510014
    brand logo
    • Magnification:x3 (x6 insert)
    £ 4.10 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • draper:23847
    • rubix:390A3990
    • manufacturer :23847
    brand logo
    • Power:10 W
    • Voltage:3.7 V
    £ 34.68 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • draper:23850
    • rubix:390A3989
    • manufacturer :23850
    brand logo
    • Power:5 W
    • Voltage:3.7 V
    £ 4.95 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • draper:99707
    • rubix:382A9477
    • manufacturer :99707
    • ean:5059482000249
    brand logo
    • Power:20 W
    • Voltage:3.7 V
    £ 38.13 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • draper:90097
    • rubix:382A8583
    • manufacturer :90097
    • ean:5010559900978
    brand logo
    • Power:30 W
    • Voltage:110v V
    £ 99.00 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • roebuck:5092742
    • rubix:1248897
    brand logo
    • Magnification:10
    • Type:roebuck illum eye loupe x4 mag
    £ 5.54 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • roebuck:6557638
    • rubix:2017427
    brand logo
    • Magnification:4x
    • Type:lamp with magnifying glass
    • Type of lighting:led
    £ 9.14 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • dewalt:DCL077-XJ
    • rubix:247A6316
    • ean:5035048715048
    brand logo
    • Voltage:18 V
    £ 133.51 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • draper:30906
    • rubix:267A7662
    • manufacturer :30906
    brand logo
    • Voltage:12 v dc V
    £ 35.05 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • draper:38203
    • rubix:382A1955
    • manufacturer :38203
    • ean:5059482014161
    brand logo
    • Power:10 W
    £ 7.50 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • draper expert:31098
    • rubix:390A3983
    • manufacturer :31098
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • tamlite:XCSF20NW
    • rubix:234A6531
    • Delivery usually within ( 3 ) days
    brand logobrand logo
    • draper expert:23846
    • rubix:390A3978
    • manufacturer :23846
    brand logo
    • Power:8 W
    £ 53.73 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • draper expert:31103
    • rubix:390A3979
    • manufacturer :31103
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • draper:88595
    • rubix:246A3288
    • manufacturer :88595
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • draper:35107
    • rubix:382A1501
    • manufacturer :35107
    • ean:5010559351077
    brand logo
    £ 2.40 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • balluff:BOS R-1
    • rubix:130A7294
    brand logo
    £ 17.28 excl. VAT
    / Each
    • Delivery usually within ( 14 ) days
    brand logobrand logo
    • roebuck:6500072
    • rubix:030152
    • Usually arrives within 14 working days
    24 items of 31