MAKITA GA4534/1 ANGLE GRINDER 115MM 110V
Makita 115mm 110v angle grinder with a "dead man" switch
See technical informationReferences
Makita:GA4534/1
Rubix:80017772


Technical specifications
| Disk diameter | 115 mm |
|---|---|
| Rotation speed | 11000 rpm |
| Weight | 1.9 kg |
Product details : MAKITA GA4534/1 ANGLE GRINDER 115MM 110V
• Labyrinth construction protects all ball bearings from dust and debris• Double Insulation
• Ergonomically designed high comfort grip.
• Small gear housing for easy handling and manoeuvrability.
• Easy-to-operate paddle type on/off switch
• Bore Diameter 22 mm
• Spindle Size M14x2mm
• Max Wheel Diameter 115 mm
• Input Wattage 720W
• No Load Speed 11000 rpm
• Net weight 1.9 kg
Supplied with: Grinding wheel, Wrench, Side handle
Technical specifications
Attributes
| Disk diameter | 115 mm |
|---|---|
| Rotation speed | 11000 rpm |
| Weight | 1.9 kg |
| Cordless | yes |
| Power | 720 W |
Show UNSPSC/ECL@SS
£ 78.00 excl. VAT
/ Each
£ 93.60 incl. VAT
- In stock: Next day delivery