"STAHLWILLE 721/5 QUICK 50204005 3/8"" T/WRENCH 6-50NM"
721 Quick Series Torque wrench standard MANOSKOP® with fixed ratchet
See technical informationReferences
Stahlwille:50204005
Rubix:80994518
Manufacturer :721/5 Quick
EAN:4018754268917




Technical specifications
| Tightening torque, minimum | 6 N.m |
|---|---|
| Tightening torque, maximum | 50 N.m |
| Square drive adapter | 3/8 '' |
Product details : "STAHLWILLE 721/5 QUICK 50204005 3/8"" T/WRENCH 6-50NM"
Strengths
Triggering
no need to reset to "0" because the measuring element is only loaded during the tightening process
Flash setting by easy-to-operate clamping lever in the handle
Ergonomically shaped, non-slip adjustment element with thumb recess
Integrated magnifying glass in the reading window
Optimized ball grip for fatigue-free work
Double stop signal
Double scale N m / ft lb
Further load after triggering or loads against the functional direction, e.g. B. with stuck screws, do not act on the release mechanism, which is thereby protected from damage
The robust tubular steel housing protects all sensitive parts
Calibration with the perfectControl® calibration device no. 7794 or the calibration system no. 7706. Readjustment without dismantling
Certificate according to DIN EN ISO 6789-2: 2017
Display deviation ± 4%
no need to reset to "0" because the measuring element is only loaded during the tightening process
Flash setting by easy-to-operate clamping lever in the handle
Ergonomically shaped, non-slip adjustment element with thumb recess
Integrated magnifying glass in the reading window
Optimized ball grip for fatigue-free work
Double stop signal
Double scale N m / ft lb
Further load after triggering or loads against the functional direction, e.g. B. with stuck screws, do not act on the release mechanism, which is thereby protected from damage
The robust tubular steel housing protects all sensitive parts
Calibration with the perfectControl® calibration device no. 7794 or the calibration system no. 7706. Readjustment without dismantling
Certificate according to DIN EN ISO 6789-2: 2017
Display deviation ± 4%
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 352x40x50 mm |
|---|---|
| Logistic Weight | 880 g |
| Package weight | 952 g |
| Tightening torque, minimum | 6 N.m |
| Tightening torque, maximum | 50 N.m |
| Square drive adapter | 3/8 '' |
| Length | 352 mm |
| Standard | din en iso 6789-2: 2017 |
| Type | quick torque wrench |
Show UNSPSC/ECL@SS
£ 335.40 excl. VAT
/ Each
£ 402.48 incl. VAT
- Usually arrives within 14 working days