Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
GEDORE DT 2142 10 HEXAGON SOCKET KEY WITH 2C-T-HANDLE
GEDORE DT 2142 10 HEXAGON SOCKET KEY WITH 2C-T-HANDLE
Pin face wrench angled 2C T-handle DT 2142
References
gedore:
DT 2142 10
rubix:
399A5537
manufacturer :
2507471
ean:
4010886933091
Technical specifications
Imprint
Hex / Allen
Imprint size
10mm
Length
238
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE DT 2142 10 HEXAGON SOCKET KEY WITH 2C-T-HANDLE
Hexagon Allen key with 2C-T-handle 10 mm With hanging hole With 2 hexagons, same size each end GEDORE vanadium steel 61CrSiV5, chromated, tip gun-metal finish
Technical specifications
Attributes
Logistic Weight
280
g
Imprint
Hex / Allen
Imprint size
10mm
Length
238
mm
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.67
excl. VAT
/
Each
£
28.40
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 2.5MM
ROEBUCK HEX WRENCH SHORT ARM 10MM
FACOM 5MM BALL END LONG HEX KEY 83S.5L
"STAHLWILLE 10759.A.2.1/16 OFFSET SCREWDRIVER 1/16"""
WERA 027105 950PKL BM HEX KEY 4.0/140 LONG BALLEND BLACKLASER
FACOM 89TX.10SLS T-HANDLETORX KEY T10 - SAFETY LOCK SYSTEM
GEDORE 42 15 HEXAGON SOCKET KEY
BAHCO 1999MV-6 SAFETY SERIES HEX KEY 6MM
WERA 024003 967 TORX KEY TX8/48 SHORT BLACKLASER
GEDORE 3MM BALL END HEX KEY 42 KEL 3
ROEBUCK BALL HEX WRENCH LONG ARM 1/16 INCH
BAHCO 1995M-2 5 OFFSET KEY 2 5MM BLACK
ROEBUCK HEX WRENCH SHORT ARM 5/16 INCH
ROEBUCK HEX WRENCH LONG ARM 3/16 INCH
FACOM P SHAPED 2.5MM KEY 84TZA.2.5