MARTINDALE CM87 2000A AC/DC TRUE RMS CLAMP METER
Martindale CM87 2000A AC/DC True RMS Clamp Meter
See technical informationSee documentsReferences
Martindale Electric:CM87
Rubix:264A1170
Manufacturer :MARCM87
EAN:5036162186561
Documents
Product details : MARTINDALE CM87 2000A AC/DC TRUE RMS CLAMP METER
True RMS AC current to 1500A
• DC current to 2000A
• True RMS AC voltage to 750V
• DC voltage to 1000V
• Resistance to 66MΩ
• Continuity with audible indication
• Duty cycle
• Temperature
• Capacitance, Frequency, diode test,
• Display hold, max/min indication, auto power off
• Relative function, display backlight
• DC current to 2000A
• True RMS AC voltage to 750V
• DC voltage to 1000V
• Resistance to 66MΩ
• Continuity with audible indication
• Duty cycle
• Temperature
• Capacitance, Frequency, diode test,
• Display hold, max/min indication, auto power off
• Relative function, display backlight
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 286.42 excl. VAT
/ Each
£ 343.70 incl. VAT
- Usually arrives within 14 working days




