FACOM 711BPB DIGITAL MULTIMETER


Smart digital multimeter

References
facom:711BPB
rubix:231A5496
ean:3662424145117
brand logo
brand logo
Technical specifications
Measurement rangeAC/DC
Category of preloadCAT III 600V

Product details : FACOM 711BPB DIGITAL MULTIMETER


FUNCTIONS:
Min-Max function
Hold function of the measured value (HOLD)
Backlit LCD display includes 2 lines for reading measured values
Automatic range selection
Battery status display
TECHNICAL DATA:
Automatic selection
Voltmeter: AC/DC 600 V (CAT III)
Resistance: 10 MΩ
Frequency: 3 KHz
Continuity test

Technical specifications


Attributes
Measurement rangeAC/DC
Category of preloadCAT III 600V
Show UNSPSC/ECL@SS
£ 264.15 excl. VAT
/ Each
£ 316.98 incl. VAT
  • Usually arrives within 14 working days