References
Draper:41820
Rubix:382A2655
Manufacturer :41820
EAN:5010559418206


Technical specifications
| Measurement range | dc voltage: 600mv/6v/60v/600v; ac voltage: 6v/60v/600v; dc/ac current: 600ua/6000ua/60ma/600ma/6a/10a; resistance: 600ω/6kω/60kω/600kω/6mω/60mω; capacitance: 10nf/100nf/1µf/10µf/100µf/1000mf/10mf/100mf; frequency: 100hz/1000hz/10khz/100khz/1mhz/10mhz; temperature: -50°c to 1000°c |
|---|---|
| Category of preload | 600 v cat ii |
Product details : DRAPER 41820 DIGITAL MULTIMETER
Auto-ranging achieving TRMS 5999 counts and voltage, current, hEF, continuity, resistance, temperature, diode and non-contact voltage testing. Fitted with a backlit LCD screen, auto power-off, continuity buzzer and data hold features. Supplied with test leads and a temp probe.
Technical specifications
Attributes
| Measurement range | dc voltage: 600mv/6v/60v/600v; ac voltage: 6v/60v/600v; dc/ac current: 600ua/6000ua/60ma/600ma/6a/10a; resistance: 600ω/6kω/60kω/600kω/6mω/60mω; capacitance: 10nf/100nf/1µf/10µf/100µf/1000mf/10mf/100mf; frequency: 100hz/1000hz/10khz/100khz/1mhz/10mhz; temperature: -50°c to 1000°c |
|---|---|
| Category of preload | 600 v cat ii |
| Length | 172 mm |
| Width | 174 mm |
| Height | 50 mm |
Show UNSPSC/ECL@SS
£ 36.84 excl. VAT
/ Each
£ 44.21 incl. VAT
- Delivery usually within ( 7 ) days