GISS MULTIMETER S2 873171

Multimeter

See technical informationSee documents

References

Superseded Ref:860233
Roebuck:873171
Rubix:209A8141
EAN:3660338268090
brand logo

Technical specifications

Measurement range10 hz – 10 mhz
Category of preloadcat iii 600v

Documents

Product details : GISS MULTIMETER S2 873171


Standard IEC/ EN 61010-1, IEC/EN 61010-2-033 - CAT III 600V

Multimeter with a easily-readable backlit LCD display.
Measurement lines, carrying case, temperature probe, batteries included.
Indicator: 40mm illuminated LCD

Diode testing: YES
Continuity tester: YES
Temperature measurement: -20 -1000°C with K-type probe
Maximum input voltage: 600V AC/DC
Input impedance > 7.5 MΩ, Typ. 10MΩ (AC V & DC V)

Fluctuation margin of the alternative voltage: 50 - 400Hz
Frequency measuring range: 10 Hz – 10 MHz
Capacity Measuring range: Up to 20 µF

600mA (self-adjusting) 10A/690 V circuit breaker (FAST)

Operating temperature range: 0 - 40°C (32 - 104°F)

Storage temperature range: - 10 - 50°C (14 - 122°F)

Category of preload: CAT III 600V
Dimensions: 183 x 95 x 50 mm
Weight: 410 g (with batteries)
Power supply 2 x 1. 5 V AA
2-YEAR WARRANTY

Technical specifications


Attributes
Measurement range10 hz – 10 mhz
Category of preloadcat iii 600v
£ 111.13 excl. VAT
/ Each
£ 133.36 incl. VAT
  • In stock: Next day delivery