Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measurements
Electrical scale
Electrical scale - Other
MARTINDALE CP201-32 CP201 230V 32A INDUSTRIAL SOCKET TESTER
MARTINDALE CP201-32 CP201 230V 32A INDUSTRIAL SOCKET TESTER
Martindale CP201 230V 32A Industrial Socket Tester
References
martindale electric:
CP201-32
rubix:
264A1171
manufacturer :
MARCP201-32
ean:
5036162187759
Technical sheet / Technical file
Product details
Technical specifications
Product details : MARTINDALE CP201-32 CP201 230V 32A INDUSTRIAL SOCKET TESTER
Test 230V 32A industrial sockets
• Bright LEDs indicate wiring status
• Identifies 28 fault conditions
• Blue 32A 3 pin plug to BS EN 60309 (BS 4343)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.36
excl. VAT
/
Each
£
85.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FLUKE FTPL-1 FUSE TEST PROBE SET WITH TEST LEADS
KEWTECH CORPORATION LTD ACC065 NON FUSED DISTRIBUTION TEST LEADS FOR K
FLUKE TP165X REMOTE CONTROL PROBE (1650 SERIES)
MARTINDALE EZ165 TEST PLUG
SILVERLINE LAN TESTER 539465
MARTINDALE PC104-16 PC104/16 16A 4 PIN 3PHASE SOCKET TESTER
MARTINDALE PC105/32 32A 5 PIN 3PHASE SOCKET TESTER
FLUKE 80K-40 HIGH VOLTAGE PROBE
MARTINDALE 63A 5PINSOCKETTESTER PC105/63
MARTINDALE TESTER WITH BUZZER MPBZ101
TPI-A256 AC/DC UP TO 400A CURRENT CLAMP ADAPTOR FOR DIGITAL MULTIMETER
MARTINDALE VIPDLOKPRO150-S PRO LOCK OUT KIT WITH VOLTAGE INDICATOR AND
MARTINDALE CP301-32 CP301 110V 32A INDUSTRIAL SOCKET TESTER
MARTINDALE SB13 SOCKET TEST ADAPTOR
FLUKE L215 SUREGRIP KIT WITH PROBE LIGHT AND PROBE EXTENDER