Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measurements
Electrical scale
Electrical scale - Other
MARTINDALE CP-211 CHECK PLUG 240V
MARTINDALE CP-211 CHECK PLUG 240V
Industrial Socket Tester
References
martindale electric:
CP201
rubix:
072350
manufacturer :
MARCP201
ean:
5036162183065
Technical specifications
Type
Industrial Socket Tester
Technical sheet / Technical file
Product details
Technical specifications
Product details : MARTINDALE CP-211 CHECK PLUG 240V
The Martindale CP201 is an industrial version of the classic check plug, Wiring faults are instantly indicated by one or more of the LEDs failing to illuminate, with the pattern of lit LEDs indicating the type of fault.
Technical specifications
Attributes
Type
Industrial Socket Tester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.30
excl. VAT
/
Each
£
71.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KEWTECH ACC50MTL TEST LEAD EXTENSION 50M
FLUKE TP220-1 TP220 SUREGRIP TEST PROBES
MARTINDALE PC105/32 32A 5 PIN 3PHASE SOCKET TESTER
MARTINDALE VIPD138S (VOLTAGE TESTER AND PROVING UNIT WITH CARRY CASE)
TPI-A254 10MA -40A AC & - 60A DC LOWCURRENT CLAMP ADAPTOR FOR DMM
FLUKE AC220 SUREGRIP ALLIGATOR CLIP SET
MARTINDALE FD550 DIGITAL FUSE FINDER
MARTINDALE 63A 4PINSOCKETTESTER PC104/63
MARTINDALE SB13 SOCKET TEST ADAPTOR
MARTINDALE CP201-32 CP201 230V 32A INDUSTRIAL SOCKET TESTER
MARTINDALE TL45 TEST LEADS WITH RIGHT ANGLED FIXED SHROUD
FLUKE TP74 LANTERN TIP TEST PROBE SET
SILVERLINE LAN TESTER 539465
FLUKE 810 VIBRATION TESTER
FLUKE AC285 SUREGRIP ALLIGATOR CLIP SET