Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measurements
Electrical scale
Electrical scale - Other
SILVERLINE LAN TESTER 539465
SILVERLINE LAN TESTER 539465
LAN Tester
References
silverline:
539465
rubix:
122A0846
Technical specifications
Type
LAN Tester
Product details
Technical specifications
Product details : SILVERLINE LAN TESTER 539465
Strengths
•Indicates connection errors, short circuits & open circuits
Standard & slow speed display modes
Technical specifications
Attributes
Type
LAN Tester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.68
excl. VAT
/
Each
£
11.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FLUKE SCC120B SOFTWARE SOFT CARRY CASE ACCESSORY KIT 120B SERIES
MARTINDALE FD550 DIGITAL FUSE FINDER
FLUKE AC220 SUREGRIP ALLIGATOR CLIP SET
MARTINDALE 63A 4PINSOCKETTESTER PC104/63
MARTINDALE SB13 SOCKET TEST ADAPTOR
MARTINDALE TEST LEADS WITH SPRUNG RETRACTABLE SHROUD MARTL46
MARTINDALE 63A 5PINSOCKETTESTER PC105/63
TPI-A256 AC/DC UP TO 400A CURRENT CLAMP ADAPTOR FOR DIGITAL MULTIMETER
FLUKE TP165X REMOTE CONTROL PROBE (1650 SERIES)
FLUKE AC285 SUREGRIP ALLIGATOR CLIP SET
KEWTECH CORPORATION LTD ACC065 NON FUSED DISTRIBUTION TEST LEADS FOR K
MARTINDALE PC104-16 PC104/16 16A 4 PIN 3PHASE SOCKET TESTER
MARTINDALE UNFUSED TEST LEADS WITH STRAIGHT FIXED SHROUD
KEWTECH CORPORATION LTD KEWCHECK R2 TEST SOCKET ADAPTOR 3 X 4MM (L/N/E
MARTINDALE VIPDLOKPRO138-S PRO LOCK OUT KIT WITH VOLTAGE INDICATOR AND