Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
ARMEG PZ06.0X100 6MMX100MM STD MASONRY DRILL (L)100 MM X (DIA)6.0 MM
ARMEG PZ06.0X100 6MMX100MM STD MASONRY DRILL (L)100 MM X (DIA)6.0 MM
Masonry Drill Bit
References
armeg:
PZ06.0X100
rubix:
234A9373
Technical specifications
Total length
100
mm
Drilling diameter
6
mm
Length of cut
60
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG PZ06.0X100 6MMX100MM STD MASONRY DRILL (L)100 MM X (DIA)6.0 MM
6mmx100mm Std Masonry Drill (L)100 mm x (Dia)6.0 mm
Technical specifications
Attributes
Total length
100
mm
Drilling diameter
6
mm
Length of cut
60
mm
Type of tail
Cylindrical
Tail diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.04
excl. VAT
/
Each
£
1.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT DT9610-QZ SDS-PLUS MASONRY DRILL BIT 24 X 450MM
IRWIN SPEED HAMMER PLUS DRILL BIT 10.0 X 160MM
ARMEG S06.0X160 6.0 X 160 PREMIUM SDS PLUS DRILL (L)160 MM X (DIA)6.0
BOSCH 2608597660 DRILL BIT 6 X 60 X 100MM
ROEBUCK 652523 CYLINDRICAL CONCRETE DRILL-BIT 5 MM
DEWALT DT9435-QZ SDS-MAX MASONRY DRILL BIT 32 X 570MM
DEWALT DT6693-XJ 16X200MM MASONRY DRILL
ARMEG ALS25.0X450 A-LINE 25.0 X 450 SDS PLUS DRILL (L)450 MM X (DIA)25
IRWIN SPEED HAMMER PLUS DRILL BIT 16.0 X 210MM
BOSCH 25X320X200 SDSMAXBIT 2608685868
ROEBUCK 853478 CONCRETE SDS PLUS TRIAX DRILL 5 X 110 MM
DEWALT DT9580-QZ SDS-PLUS MASONRY DRILL BIT 16 X 260MM
DEWALT DT9603-QZ SDS-PLUS MASONRY DRILL BIT 22 X 300MM
DEWALT SDS-PLUS MASONRY DRILL BIT 10 X 310MM
ROEBUCK 652540 DRILL-BIT SDS MAX 28 X 400 MM