Concrete Drill Bosch
Total length | 720 mm |
---|---|
Drilling diameter | 32 mm |
Length of cut | 600 mm |
Logistic Weight | 1856 g |
---|---|
Packaged dimensions (D x W x H) | 760x45x45 mm |
Package weight | 2100 g |
Total length | 720 mm |
Drilling diameter | 32 mm |
Length of cut | 600 mm |
Type of tail | sds max |
Tail diameter | 18 mm |
Usually arrives within 14 working days