SDS-plus-5 drill bits for hammer drill
Total length | 115 mm |
---|---|
Drilling diameter | 5 mm |
Length of cut | 50 mm |
Logistic Weight | 38 g |
---|---|
Packaged dimensions (D x W x H) | 207x27x10 mm |
Package weight | 38 g |
Total length | 115 mm |
Drilling diameter | 5 mm |
Length of cut | 50 mm |
Type of tail | SDS |
Usually arrives within 14 working days