References
Facom:10.13
Rubix:1231216
EAN:3148510925400



Product details : FACOM 10.13OE SPANNER
Metric fork tips - attachment 9 x 12 mm
Length 15 mm.
Length 15 mm.
Technical specifications
Attributes
| Logistic Weight | 45 g |
|---|---|
| Packaged dimensions (D x W x H) | 40x29x15 mm |
| Package weight | 45 g |
| Opening | 13 mm |
| Fixation | 9x12 mm |
| Length | 17.5 mm |
Show UNSPSC/ECL@SS
£ 33.18 excl. VAT
/ Each
£ 39.82 incl. VAT
- Delivery usually within ( 14 ) days
