References
Facom:13.21
Rubix:1231411
EAN:3148510930145



Product details : FACOM RING END13.21 13.21
Polygonal tips-attachment 14 x 18 mm
Dimensions: 25 x 11 mm.
Dimensions: 25 x 11 mm.
Technical specifications
Attributes
| Logistic Weight | 133 g |
|---|---|
| Packaged dimensions (D x W x H) | 70x35x25 mm |
| Package weight | 133 g |
| Opening | 21 mm |
| Fixation | 14x18 mm |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 43.01 excl. VAT
/ Each
£ 51.61 incl. VAT
- Delivery usually within ( 14 ) days
