• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Screwdrivers(1,301)
  • Clamping tools(16,683)
  • Pliers, vices, clamps(2,299)
  • Saws, cutters, files(2,684)
  • Extractors(444)
  • Storage(1,812)
  • Hammers, impact tools(1,191)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
LINDSTROM RX 8149 DIAGONAL CUTTER

LINDSTROM RX 8149 DIAGONAL CUTTER

Cutting pliers Lindström

See technical information
References
Lindström:RX 8149
Rubix:1427449
EAN:7314150103126
brand logo
brand logo

Product details : LINDSTROM RX 8149 DIAGONAL CUTTER


Technical specifications


Attributes
Logistic Weight70 g
Show UNSPSC/ECL@SS
£ 162.41 excl. VAT
/ Each
£ 194.89 incl. VAT
  • Delivery usually within ( 14 ) days

Check our products from related categories

KNIPEX 7211160SB DIAGONAL CUTTING NIPPERS 160MMFACOM PLIER 416.RMTKNIPEX 7405140 DIAGONAL CUTTING NIPPERS 140MMKNIPEX 7942125ESD DIAGONAL CUTTING NIPPERS 125MMFACOM PLIERS ESD FLATNOSE 420.EDRAPER 50621 TILE CUTTING PLIERS 200MMFACOM 192A.16CPEPB HIGH-PERFORMANCE DIAGONAL CUTTERS 160 MMFACOM PLIER 405.10ROEBUCK PROFESSIONAL DIAGONAL CUTTING NIPPER 180MM 5073367KNIPEX 7001140EAN DIAGONAL CUTTING NIPPERS 140MMDRAPER EXPERT 28536 HIGH LEVERAGE PLIERS SET WITH WATER PUMP (3 PIECE)DRAPER 94634 VDE 200MM H/L SIDE CUTTERDRAPER 35371 STRAIGHT JAW SELF GRIP PLIERS 190MMDRAPER EXPERT 28516 175MM HIGH LEVERAGE COMB PLIERROEBUCK HIGH CAPACITY DIAGONAL CUTTING PLIER LENGTH 200MM 847008
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap