KNIPEX 7405250 DIAGONAL CUTTING NIPPERS 250MM


Cutting pliers Knipex

References
knipex:74 05 250
rubix:388A3628
ean:4003773039754
brand logo
brand logo
Technical specifications
Length250 mm
Weight440 g
See all Specifications

Product details : KNIPEX 7405250 DIAGONAL CUTTING NIPPERS 250MM


the 250-mm-long diagonal cutter is suitable for copper conductors up to 16 mm² and aluminium conductors up to 35 mm² With integrated forged axle for heavy duty. Suitable for all types of wire including piano wire. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)250x54x24 mm
Length250 mm
Weight440 g
Cutting capacity4.6 mm
Show UNSPSC/ECL@SS
£ 48.23 excl. VAT
/ Each
£ 57.88 incl. VAT
  • Usually arrives within 14 working days