SEALEY PTB66004SS STAINLESS STEEL CHEST


PTB66004SS PREMIER HEAVY-DUTY TOPCHEST 4 DRAWER 675MM - STAINLESS STEEL

References
sealey:PTB66004SS
rubix:210A3667
manufacturer :PTB66004SS
brand logo
brand logo

Product details : SEALEY PTB66004SS STAINLESS STEEL CHEST


• Heavy-duty welded steel construction for strength and durability.
• Anti-fingerprint stainless steel finish, both solvent and rust resistant.
• Ball-bearing drawer slides provide superior performance and carry heavier loads, double sets on large drawers.
• All drawers have full width sand blasted aluminium 'Lift & Latch' drawer pulls, making easy-access while preventing inadvertent opening when box is being moved.
• Heavy-duty exterior side handles.
• Supplied with non-slip drawer liners fitted to each drawer.
• Gas struts fitted to lid makes opening easy.
• Integral locking system locks all drawers with the turn of a key.
• Supplied with two keys.
• Use with Model No. PTB67506SS Rollcab or can be a standalone unit.
• Overall Size (W x D x H): 675 x 460 x 565mm.
• 10 Year Guarantee*.
• Model No. PTB66004SS

Strengths

Premier™ Heavy-Duty Topchest 4 Drawer 675mm - Stainless Steel

Technical specifications


Attributes
No attributes to display for this product
£ 749.93 excl. VAT
/ Each
£ 899.92 incl. VAT
  • Usually arrives within 14 working days