References
Draper:84749
Rubix:382A8057
Manufacturer :84749
EAN:5010559847495
Product details : DRAPER 84749 GARDEN HAND LAWN MOWER 38CM
This lightweight hand push mower is easy to manoeuvre and provides a clean and precise cut for smaller lawns. The steel drum has five cylinder blades providing a generous cutting width of 380mm. To provide a choice of finish, the cutting height is easily adjusted from 18-45mm using the bracket located on the side of the mower. The rear roller creates classic stripes over the lawn and provides stability up to the lawn edges. There is a grass collection bag for keeping the lawn free of cuttings. The soft foam grip handle ensures it is comfortable to push. Fitted with robust plastic wheels.
Technical specifications
Attributes
| Cutting width | 380 mm |
|---|
Show UNSPSC/ECL@SS
£ 109.50 excl. VAT
/ Each
£ 131.40 incl. VAT
- Delivery usually within ( 7 ) days