References
Draper:20535
Rubix:381A9184
Manufacturer :20535
EAN:5059482012501
Product details : DRAPER 20535 1600W 400MM LAWN MOWER 230V
This electric lawn mower has a powerful 1600W motor, a 400mm cutting width and a 10m long-reach power cable - making it ideal for medium-sized lawns. To provide a choice of finish, there are six adjustable cutting heights from 25-75mm. The height is easily adjusted by moving a single lever to one of the six cut positions. The large 45L grass collection box ensures more time is spent mowing than emptying grass cuttings. It is also collapsible for easy storage. There is a carry handle on the motor and it is comfortable to push, thanks to the soft grip handle, which also folds down to make the mower easier to store while not in use.
Technical specifications
Attributes
| Power | 1600 W |
|---|---|
| Cutting width | 400 mm |
| Weight | 14 kg |
Show UNSPSC/ECL@SS
£ 123.75 excl. VAT
/ Each
£ 148.50 incl. VAT
- Delivery usually within ( 7 ) days


