MAKITA DLM330Z 18V LXT BRUSHLESS 33CM LAWN MOWER (BODY ONLY)
Makita LXT 18V cordless lawn mower 33 cm DLM330Z
See technical informationSee documentsReferences
Makita:DLM330Z
Rubix:257A7465
Manufacturer :DLM330Z
EAN:0088381757904
Documents
Product details : MAKITA DLM330Z 18V LXT BRUSHLESS 33CM LAWN MOWER (BODY ONLY)
Ideal for use in a home where the ability to turn in a small radius is required
3 in 1 for cutting, collecting, mulching (mulching plug required)
8 cutting heights adjustable by the handle from 20mm up to 75mm
2 tooth blade for mowing and mulching
Plastic cutting deck
30 litre capacity cloth grass catcher
Child lock key
Recommended for lawns up to 270 square metres
3 in 1 for cutting, collecting, mulching (mulching plug required)
8 cutting heights adjustable by the handle from 20mm up to 75mm
2 tooth blade for mowing and mulching
Plastic cutting deck
30 litre capacity cloth grass catcher
Child lock key
Recommended for lawns up to 270 square metres
Makita LXT 18V cordless lawn mower DLM330Z with 33 cm cutting width and 30 L grass catcher. 3-in-1 mowing, collection and mulching, with soft start and electric brake.
Technical specifications
Attributes
| Power | 450 W |
|---|---|
| Cutting width | 330 mm |
| Weight | 12.5 kg |
Show UNSPSC/ECL@SS
£ 152.00 excl. VAT
/ Each
£ 182.40 incl. VAT
- Delivery usually within ( 7 ) days

