ZIRCON L550C MULTI SCANNER

Multifunction Stud Finder

See technical informationSee documents

References

Zircon:MultiScanner™ L550C OneStep®
Rubix:267A2586
Manufacturer :L550C
brand logo

Technical specifications

Min. working temperature-7 °C
Maximum working temperature41 °C
See all Specifications

Documents

Product details : ZIRCON L550C MULTI SCANNER


MultiScanner™ L550 OneStep® multifunction stud finder locates the center, edges, and direction of studs and joists behind walls, floors, and ceilings. It also locates metal as well as live AC electrical wiring. A 4-mode switch makes it easy to change modes, while the ultra-bright display screen, patented SpotLite® Pointer, and audio tone all indicate the location of the target. The signal strength indicator helps to distinguish between shallow and deep targets.

Strengths

  • StudScan mode locates the center, edges, and direction of wood or metal studs up to 3/4 in. (19 mm) deep
  • DeepScan® mode doubles the scanning depth to 1 1/2 in. (38 mm)
  • WireWarning® detection indicates the presence of live, unshielded AC electrical wiring up to 2 in. (50 mm) deep in stud and metal scanning modes
  • Metal Scan mode locates non-ferrous metal, such as copper pipe, up to 1 1/2 in. (38 mm) deep,  and ferrous metal, such as steel pipe, up to 3 in. (75 mm) deep
  • AC Scan mode locates live, unshielded AC electrical wiring up to 2 in. (50 mm) deep
  • ACT™ (Auto Correcting Technology) automatically corrects common errors, such as when scanning begins over a stud
  • Ultra-bright backlit LCD display indicates target location
  • Low battery indicator for optimum performance
  • Signal Strength indicator helps to distinguish between shallow and deep targets
  • SpotLite® Pointer shines an arrow-shaped light on the wall to clearly indicate the center of the stud
  • “V” marker groove for more accurate marking of target location
  • Patented pivot pinch grip for a comfortable, secure hold in either hand, at any angle

Technical specifications


Attributes
Min. working temperature-7 °C
Maximum working temperature41 °C
Modell550 onestep
£ 149.80 excl. VAT
/ Each
£ 179.76 incl. VAT
  • Delivery usually within ( 3 ) days