References
Zircon:Leak Alert™
Rubix:267A2588
Manufacturer :ZIR-LA
Documents
Product details : ZIRCON LEAK ALERT WATER DETECTOR
Prevent serious water damage with help from the Leak Alert™ water detector. This self-contained battery-powered unit will sound a loud alarm the second it gets wet, alerting you to a potential water leak.
Place it anywhere the potential for flooding or leaking exists:
– Under sinks
– Near water heaters
– In basements
– Near dishwashers and refrigerators
– Under fish tanks
– Near plumbing and toilets
Strengths
- Loud alarm (90 dB) sounds with direct water contact
- Floats and signals for the life of the battery
- Fully automatic operation — no wiring required
- Low battery indicator for optimum safety and performance
Technical specifications
Attributes
| Min. working temperature | -7 °C |
|---|---|
| Maximum working temperature | 41 °C |
Show UNSPSC/ECL@SS
£ 23.47 excl. VAT
/ Each
£ 28.16 incl. VAT
- Delivery usually within ( 3 ) days

